Single storage shelf with 4 brackets and 4 pins, Depth: 400mm

Article no.: 990060 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
814 pieces in stock 814 pieces available in 11-14 working days

Select article variation and quantity

Depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 30 mm
Width 1,000 mm
Depth 400 mm
Thickness 30 mm
Storage shelf load capacity with no reinforcing struts 180 kg
Storage shelf load capacity with 1 reinforcing strut No. 990180 240 kg
Storage shelf load capacity with 2 reinforcing struts No. 990180 300 kg
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 990060 400
EAN / GTIN 4045197517975
Manufacturer number 990060 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Complete with 4 brackets and 4 pins.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Grey powder-coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart