{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tool24 Smartline | |
| Storage area | 4.7 m2 | |
| Height | 1,250 mm | |
| Width | 750 mm | |
| Depth | 700 mm | |
| Width in G | 30 | |
| Depth in G | 28 | |
| Drawer usable width | 650 mm | |
| Drawer usable depth | 600 mm | |
| Number of drawers | 12 | |
| Electronic locking system can be retrofitted | yes | |
| Division within a drawer | 26×24G | |
| Weight | 214 kg | |
| Type of product | Tool issuing system |
| Article number | 979002 SG12 | |
| Manufacturer number | 979002 SG12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |