Adapter for sorting tray on a perforated panel, Type: 1

Article no.: 974761 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 360 mm
Width 60 mm
Depth 5 mm
Type of product Sorting tray

Identification & Classification

Article number 974761 1
EAN / GTIN 4005546982267
Manufacturer number 974761 1
Manufacturer/responsible person VICTORIA SA - J.SARASSITIS INDUSTRIAL AREA OF KERA, OT 1053-06N P.O. BOX 20009, 190 01 KERATEA, Greece, www.victoria-sarassitis.com

Description

Version:

Of powder-coated metal.

Application:

Adapter for attaching the sorting tray No. 974760 to the perforated panel. The adapter is simply hung on the perforated panel.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart