Job dockets Set of 5, Colour: BLUE

Article no.: 974602 BLUE
Set price 5 Piece (INR 1082.60 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

Colour Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 330 mm
Width 224 mm
Colour blue
Type of product Job docket

Identification & Classification

Article number 974602 BLUE
EAN / GTIN 2050002016651
Manufacturer number 8350374
Manufacturer/responsible person WEIGANG-Primoris Organisationsmittel GmbH, Bahnhofstraße 27, 96106 EBERN, Germany, www.weigang.de

Description

Version:

Sturdy version of plastic, reinforced with cardboard. With transparent hook and loop fastener-sealed pocket and key pocket on the rear. With 2 holes and attached suspension cord. The holes are also suitable for attaching a key ring. Ideal for use in the workshop planning section.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart