Fabric grounding wristband set, 2 pieces Press stud 4.0 mm., Colour: B

Article no.: 972802 B
Set price 2 Piece (INR 1592.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
36 pieces in stock 36 pieces available in 11-14 working days

Select article variation and quantity

Colour Set price 2 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Length 240 mm
Width 22 mm
Colour blue
Push button ⌀ 4 mm
Personnel grounding primary
metal-free yes
individually adjustable to the wrist circumference yes
Type of product Grounding armband

Identification & Classification

Article number 972802 B
EAN / GTIN 4057989621227
Manufacturer number C-189 145-N 4,0
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Entirely metal-free except for contact connection (no metal contact with the skin). Woven conductive fibre in the wristband and electrically conductive plastic on the inside of the clasp. Equipped with 4.0 mm press stud connector as standard (internationally compatible). The wristbands are individually adjustable to fit the wrist circumference of the wearer. Wristbands are washable at 30 °C.

Supplied with:

Set of 2 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart