ESD open storage bin, black, Type: AA1

Article no.: 972321 AA1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
735 pieces in stock 735 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 65 mm
Width 130 mm
Depth 100 mm
Colour black
Type of product Open storage bin

Identification & Classification

Article number 972321 AA1
EAN / GTIN 4067263037101
Manufacturer number 972321 AA1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy, durable polypropylene open storage bin. High load capacity due to reinforced bases and side walls. Ergonomic front holding recess. Inner face polished smooth, allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front, and also by inserting cards (credit card size 85.6 × 54 mm) at the back. Open storage bins of the same width can be stacked using the registration points.

Note:

GARANT easyFix universal box holders No. 955810 size 100 are required for attaching to perforated panels.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart