Bench clamp separately, For vice ″Heuer-Front″ size: 100

Article no.: 967400 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

For vice ″Heuer-Front″ size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 10 mm - 60 mm
for vice “Heuer-Front” 100
Type of product Bench clamp

Identification & Classification

Article number 967400 100
EAN / GTIN 4010898119902
Manufacturer number 119 100
Manufacturer/responsible person Brockhaus HEUER GmbH, Oestertalstraße 54, 58840 PLETTENBERG, Germany, www.brockhaus-heuer.de

Description

Version:

Bench clamp for worktops of 10 – 60 mm thickness.

Application:

For clamping to the worktop.

Suitable for:

Bench vice “Heuer-Front” No. 967350 size 100. For “Heuer Compact” bench vice No. 967460 size 120, use bench clamp No. 967400 size 100.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart