{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Storage shelf cabinet | |
| Divider unit | 1 unit = 17 mm | |
| Number of slotted dividers | 4 | |
| Number of dividers | 10 | |
| suitable for housing width | 1,000 mm | |
| suitable for drawer front height | 140 mm | |
| suitable for drawer width in units | 50 E | |
| suitable for drawer depth in units | 26 E | |
| suitable for drawers usable width | 850 mm | |
| suitable for drawers usable depth | 445 mm | |
| Type of product | Drawer divider |
| Article number | 960825 4+10 | |
| EAN / GTIN | 4045197345523 | |
| Manufacturer number | 960825 4+10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |