Face mill holder set, Number of holders: 28

Article no.: 960290 28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Number of holders Price per 1 Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 26 mm
Total number of holders 28
Type of product Milling cutter holder set

Identification & Classification

Article number 960290 28
EAN / GTIN 4045197333179
Manufacturer number 960290 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Drawers No. 942926/2931; 942973/2978; 943011/3021; 943251/3256; 943611/3621; 943811/3821; 944011; 946011 − 6083.

Content:

Face mill holder No. 960670: 3 pcs. ⌀ 13 mm; 5× ⌀ 16 mm; 5 pcs. ⌀ 22 mm; 5 pcs. ⌀ 27 mm; 5 pcs. ⌀ 32 mm; 3 pcs. ⌀ 40 mm; 2 pcs. ⌀ 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart