{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
| Cabinet housing internal load capacity | 1,600 kg | |
| Door opening angle | 225 degrees | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 2,000 mm | |
| Width | 1,024 mm | |
| Depth | 725 mm | |
| Width in units | 54 E | |
| Depth in units | 36 E | |
| Width / depth in units | 54 E / 36 E | |
| Usable height | 1,840 mm | |
| Number of shelves | 5 | |
| Type of cabinet | Base cabinet | |
| Cabinet fronts | Viewing window swing door | |
| Weight | 118 kg | |
| Type of product | Heavy-duty cabinet |
| Article number | 958320 1024/F | |
| Manufacturer number | 958320 1024/F | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |