GARANT easyFix Vario base holder, Type: 1

Article no.: 955835 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
306 pieces in stock 306 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vario base holder height 67 mm
Vario base holder width 67 mm
Vario base holder depth 35 mm
Spacer plate height 50 mm
Spacer plate width 62 mm
Spacer plate depth 10 mm
Type of product Base plate

Identification & Classification

Article number 955835 1
EAN / GTIN 4062406198022
Manufacturer number 955835 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The Vario base holder is designed to accept plastic holders and also the Multifix rail. It permits angular adjustment in steps from 0 − 45°. For direct mounting on walls and worktops. For fitting to a perforated panel by direct mounting on the base plate No. 955820 size 2.

Suitable for:

GARANT easyFix plastic holder and Multifix rail.

Supplied with:

Vario base holder and spacer plate. Base plate No. 955820 size 2 is not included in the scope of supply.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart