GARANT easyFix rubbish bag holder, ⌀ 6 mm, suitable for rubbish bags: 25l

Article no.: 955577 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
140 pieces in stock 140 pieces available in 11-14 working days

Select article variation and quantity

suitable for rubbish bags (l) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 185 mm
Usable height 67 mm
Usable width 275 mm
Steel wire ⌀ 6 mm
Type of product Rubbish bag holder

Identification & Classification

Article number 955577 25
EAN / GTIN 4062406338732
Manufacturer number 955577 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel wire hook for hanging up rubbish bags up to a volume of 25 litres.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart