Storage shelf for U-shape, Type: M

Article no.: 955481 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Shelf thickness: 30
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Shelf thickness 30 mm
Height adjustment interval 37 mm
Series Tower; Z-Tower
Height 30 mm
Width 540 mm
Depth 478 mm
Type of product Storage shelf

Identification & Classification

Article number 955481 M
EAN / GTIN 4062406586003
Manufacturer number 955481 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Storage shelf made from sheet metal for the GARANT Uni Line Tower. Storage shelves are secured against tipping with GARANT easyFix plastic plugs.

Suitable for:

GARANT Uni Line Tower; GARANT Uni Line Z-Tower.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart