Open ended/ratchet ring spanner set, Number of tools: 10

Article no.: 955211 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 10
Type of product Rigid foam inlay

Identification & Classification

Article number 955211 10
EAN / GTIN 4067263355168
Manufacturer number 955211 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 955211: 1 pc.
GARANT open ended / ratchet ring spanner No. 614770 size 8; 9; 10; 11; 13; 14; 16; 17; 18; 19: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart