Pen set, Number of tools: 7

Article no.: 954935 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×10
Width 250 mm
Depth 250 mm
Width in G 10
Depth in G 10
Number of tools 7
Version with tool kit
Weight 0.257 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954935 7
EAN / GTIN 2050002004535
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954935: 1 pc.
MARKAL deep hole marker No. 085012 size 096260: 1 pc.
MARKAL spare leads No. 085013 size 096262: 1 pc.
MARKAL deep hole marker No. 085152 size BL: 1 pc.
MARKAL permanent marker No. 085154 size B: 1 pc.
MARKAL paint marker No. 085160 size W; Y: 1 pc. each
MARKAL tubular marker No. 085178 size W: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart