Personal protective equipment set, Number of tools: 7

Article no.: 954876 7
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 7
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 954876 7
EAN / GTIN 2050002124189
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and doesn’t absorb liquids of any sort. <b>The upper layer is anthracite,</b> the underlying <b>contrast colour is grey,</b> thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954876: 1 pc.
Skin disinfectants Myxal® Sept Gel No. 095820 size 100: 1 pc.
LINDESA® PROFESSIONAL skin conditioning cream No. 095720 size 50: 1 pc.
GARANT safety glasses No. 096200 size CLEAR: 1 pc.
HOLEX banded earplugs No. 097688 size 32: 1 pc.
HOLEX spare earplugs set No. 097689 size 32: 10 pc.
GARANT easyPick small parts storage bin No. 951210 size 3×3/1: 1 pc.
GARANT easyPick small parts storage bin No. 951210 size 3×6/2: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart