Socket set 1/4 inch and 1/2 inch, Number of tools: 38

Article no.: 953829 38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/4; 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/4 in; 1/2 in
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 38
Version with socket
Weight 3.793 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953829 38
EAN / GTIN 2050002042025
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay No. 952001 size 953829: 1 pc.
STAHLWILLE hexagon socket 1/4 inch No. 631000 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11: 1 pc. each
STAHLWILLE hexagon bit socket 1/4 inch No. 631700 size 3; 4; 5: 1 pc. each
STAHLWILLE reversible ratchet, 1/4 inch No. 632000 size 1/4: 1 pc.
STAHLWILLE extension 1/4 inch No. 632400 size 50; 150: 1 pc. each
STAHLWILLE spinner handle 1/4 inch No. 632800 size 150: 1 pc.
STAHLWILLE T-handle 1/4 inch alloy No. 633000 size 116: 1 pc.
STAHLWILLE universal joint 1/4 inch No. 633500 size 1/4: 1 pc.
STAHLWILLE reversible ratchet, 1/2 inch No. 640100 size 1/2: 1 pc.
STAHLWILLE extension 1/2 inch No. 641000 size 130; 255: 1 pc. each
STAHLWILLE T-handle 1/2 inch alloy No. 641300 size 300: 1 pc.
STAHLWILLE universal joint 1/2 inch alloy No. 641600 size 1/2: 1 pc.
STAHLWILLE bi-hex socket 1/2 inch No. 642200 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30: 1 pc. each
STAHLWILLE hexagon bit socket 1/2 inch No. 643200 size 6; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart