Screwdriver set, Number of tools: 13

Article no.: 953432 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
251 pieces in stock 251 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 13 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 13
Version with screwdriver
Type of product Rigid foam inlay

Identification & Classification

Article number 953432 13
EAN / GTIN 4067263723554
Manufacturer number 953432 13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953432: 1 pc.
GARANT screwdriver for slot-head No. 660032 size 2; 2.5; 3.5; 4; 5.5; 6.5; 8; 10: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 00; 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart