Micro screwdriver set, Number of tools: 11

Article no.: 953396 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
56 pieces in stock 56 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 11 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 11
Number of tools 11
Weight 0.193 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953396 11
EAN / GTIN 2050002004184
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953396: 1 pc.
WERA hexagon electronics screwdriver No. 627470 size 0.9; 1.3; 1.5; 2; 2.5: 1 pc. each
WERA electronics screwdriver for slot-head No. 664600 size 1.2; 1.5; 2; 2.5: 1 pc. each
WERA electronics screwdriver for Phillips No. 668800 size 00; 0: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart