Workshop file set, Number of tools: 7

Article no.: 952263 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
57 pieces in stock 57 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Height 75 mm
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 7
Version with files
Weight 1.872 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952263 7
EAN / GTIN 2050002003583
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952263: 1 pc.
Set of files, 5 pieces, No. 517411 size 250: 1 pc.
Wire brush No. 575000 size 3: 1 pc.
File brush No. 576000 size 115×40: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart