{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Non-slip Exact set of 5: 600 x 1400 mm | |
| Version | Cut to size | |
| Width | 1,400 mm | |
| Depth | 600 mm | |
| Width in G | 56 | |
| Depth in G | 24 | |
| Thickness | 2 – 3 mm | |
| suitable for drawers in G | 56×24G | |
| Type of product | Anti-slip mat |
| Article number | 951885 56X24 | |
| EAN / GTIN | 4063104000570 | |
| Manufacturer number | 80600547 | |
| Manufacturer/responsible person | TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de |