Swing door cabinet with storage shelves, Height mm / Model: 1950/A

Article no.: 949531 1950/A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1950/A
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / Model Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 40 mm
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,950 mm
Width 950 mm
Depth 430 mm
Usable height 1,820 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Handle positioning centre
Weight 74 kg
Type of product Filing cabinet

Identification & Classification

Article number 949531 1950/A
EAN / GTIN 4062406080594
Manufacturer number 949531 1950/A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. Complete with 4 shelves made of galvanised sheet metal.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not overload cabinet and shelves.
  • Do not climb into, sit on or stand on cabinet or shelves.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not make any unauthorised changes or modifications to it.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart