{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Vertical pull-out frame load capacity | 80 kg | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Door opening angle | 250 degrees | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 2,000 mm | |
| Width | 1,000 mm | |
| Depth | 500 mm | |
| Width in G | 40 | |
| Depth in G | 20 | |
| Vertical pull-out frame usable height | 1,692 mm | |
| Vertical pull-out frame usable depth | 456 mm | |
| Number of pull-out frames | 1 | |
| Number of shelves | 5 | |
| Version | Perforated panel vertical cabinet | |
| Weight | 132 kg | |
| Type of product | Upright cabinet |
| Article number | 942123 2000 | |
| EAN / GTIN | 4069515001052 | |
| Manufacturer number | 942123 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |