{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
                                
| Ladder length | 1.85 m | |
| Working height approx. | 3 m | |
| maximum vertical attachment height up to | 2.11 m | |
| suitable for racking height | 2,000 mm | |
| outer width at bottom | 0.6 m | |
| Throat | 0.85 m | |
| Cross beam height | 25 mm | |
| Cross beam width | 73 mm | |
| Step height | 235 mm | |
| Number of steps | 7 | |
| Weight | 8.9 kg | |
| Type of product | Shelf ladder | 
| Article number | 935800 7 | |
| EAN / GTIN | 4062406134211 | |
| Manufacturer number | 935800 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |