End bridging rail for side panel, Drawer 20G deep, Type: 1

Article no.: 935442 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Length 470 mm
Width 82 mm
Application range Drawer/shelf combination unit
Type of product Cover

Identification & Classification

Article number 935442 1
EAN / GTIN 4062406110345
Manufacturer number 935442 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

End bridging rail for side panel can be used only on those column frames that are fitted with a side panel No. 935510; 935511, since here the sheet metal lug of the storage shelf reaches into the side panel (cannot be combined within the column frames with sheet metal panels No. 935040; 935045).

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart