Cross brace, Length: 1000mm

Article no.: 928050 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 60 mm
Length 1,000 mm
Width 1 mm
Depth 100 mm
Application range Support columns
Weight 3 kg
Type of product Bracing

Identification & Classification

Article number 928050 1000
EAN / GTIN 4062406112554
Manufacturer number 928050 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy sheet metal design. For screwing into the support columns No. 928010 and No. 928076. Necessary for stability and reinforcement if no perforated tool panels are fitted. The cross brace can be used as a cable duct.

Colour:

RAL 7035 light grey powder coated.

Note:

Suitable only for support columns size 962 and 1362.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart