Support leg with power, Height 800 mm, Type: DE

Article no.: 927062 DE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 800 mm
Width 50 mm
Depth 700 mm
Socket type F
Nominal voltage 250 V
Rated current 16 A
Power supply Mains-powered
suitable for worktop depth 750 mm
Type of product Power module

Identification & Classification

Article number 927062 DE
EAN / GTIN 4062406755515
Manufacturer number 927062 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

Supplied with:

Support leg with two Schuko sockets with fastening materials, not wired.

Colour:

RAL 7035 light grey powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. The height is to the underside of the worktop.
Pre-assembled workbenches must be secured against tipping.

Warning:

Intended use
  • Mount only on suitable holes.
  • Support leg.
  • Two enclosed sockets for installation by the customer in the support leg by a qualified electrician.
  • Enclosed compressed air coupling for customer installation in the support leg (only item no.
  • 927067, 927068) by a qualified mechanical engineer.
  • Support leg for installation on the GridLine Vario workbench worktop with a depth of 750 mm.
  • Assembly only in combination with stabilising plates, or alternatively with rear panel or drawer unit.
  • Cable ducts in the leg for laying connecting cables.
  • Stabilising plate.
  • Stabilising plate for installation on the worktop and support leg of the GridLine Vario workbench.
  • For stiffening and stabilising the workbench.
  • Double stabilising plate: For connecting two worktops.
  • For flush alignment of two worktops, additional installation of the joint strip is required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart