• Last chance! Only a few items available and soon no longer in our assortment.

Rigid foam inlay for tubular socket wrench set, Number of tools: 0

Article no.: 916738 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Roller cabinet
Width 176 mm
Depth 383 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 916738 0
EAN / GTIN 4045197662538
Manufacturer number 916738 0
Manufacturer/responsible person TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.
Rigid foam inlays without tools (empty).

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916738 size 0: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart