Universal carrier 375 mm wide, Type: 1

Article no.: 914935 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 300 mm
Width 375 mm
Depth 225 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification & Classification

Article number 914935 1
EAN / GTIN 4045197893901
Manufacturer number 914935 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Roller cabinets No. 914520, 914524, 914540, 914550.
Mobile workbench No. 914560, 914564, 914568, 914574, 914575, 914580, 914582.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart