Additional drawer, Usable height: 75mm

Article no.: 914795 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Usable height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 20 kg
Series ToolCar
Usable height 75 mm
Usable width 290 mm
Usable depth 435 mm
Safe working load 20 kg
Application range Roller cabinet
Type of product Drawer

Identification & Classification

Article number 914795 75
EAN / GTIN 4045197893864
Manufacturer number 914795 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Roller cabinets No. 914520, 914524, 914540, 914550, 914560, 914564, 914568, 914574, 914575, 914590.
For mounting under the base of the roller cabinet.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

  • Additional drawer suitable for roller cabinets built from 08.2017.
  • The additional drawer is not lockable.
  • Cannot be combined with cable reel No. 914890.

Downloads & documents

From the same series "ToolCar" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart