Bearing extractor individual, Type: 0

Article no.: 884700 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 18
Length of draw bolt 180 mm
Clamping depth 120 mm
Connection thread M10
Type of product Puller

Identification & Classification

Article number 884700 0
EAN / GTIN 4021176075599
Manufacturer number 18-0
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Suitable for:

Bearing separator No. 884600.: 0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart