Variable high-performance clamp “SLV” with special pressure pad and 2 clamp handles, Jaw capacity: 1000mm

Article no.: 861750 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SLV
Cross section of the slide rail 27×13 mm
Jaw capacity 1,000 mm
Throat 120 mm
Weight 4.78 kg
Type of product Clamp

Identification & Classification

Article number 861750 1000
EAN / GTIN 4008158036366
Manufacturer number SLV100M
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Variable screw clamp – new flexibility with large spans up to 2 m! Beam of drawn profile steel, galvanised. End stops at each end can be removed without using tools. Slide jaw made of heat treatable steel, drop-forged. Wear-resistant smooth running steel spindle with trapezoidal thread and movable (up to 35°) special pressure pad. Spindle tempered and burnished with adjustable clamp handle.

Application:

Modular principle gives many different application possibilities in woodworking and metalworking. The moving jaws can be replaced with other ones or also further ones added. The switch from clamping to spreading requires no tools. Clamp can also be inserted through an opening in the workpiece. Central positioning on the workpiece prevents tipping. The movable special pressure pad permits clamping diagonal workpieces up to 35°. Maximum clamping pressure up to approx. 6500 N.

Note:

See spare parts list for No. 861756 (clamping handle), 861757 (wooden handle) or 861758 (lever handle) for spare sliding jaws.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart