All-steel clamp, Jaw capacity: 100mm

Article no.: 860500 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
125 pieces in stock 125 pieces available in 11-14 working days

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GZ
Cross section of the slide rail 15×6 mm
Jaw capacity 100 mm
Throat 60 mm
Type of product Clamp

Identification & Classification

Article number 860500 100
EAN / GTIN 4008158033778
Manufacturer number GZ10
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Movable pressure pad from size 160 can be exchanged without tools. Clamping force of up to 6000 N.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart