Precision blades set 100 pieces, TiN, Type: 53

Article no.: 845356 53
New product
Price per 1 Piece (INR 56.77 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
187 pieces in stock 187 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 32.8 mm
Blade width 5.7 mm
Blade thickness 0.5 mm
Number of blades 100
Coating TiN
Type of product Blade

Identification & Classification

Article number 845356 53
EAN / GTIN 4250099934519
Manufacturer number 90512.053-2197
Manufacturer/responsible person Mozart AG, Schmalzgraben 15, 42655 SOLINGEN, Germany, www.mozart-blades.com

Description

Version:

Dimensionally stable blades of high-alloy carbon steel with edges of outstanding and sustainable sharpness.
With TiN-coated HSS cutting edge.
Ultra-pointed shape for very fine cutting tasks.

Suitable for:

Mozart precision knife No. 845350.

Supplied with:

100 blades in safety dispenser.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart