Safety knife SECUMAX POLYCUT 10 pieces, number: 10

Article no.: 842041 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
315 pieces in stock 315 pieces available in 11-14 working days

Select article variation and quantity

number Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUMAX
Length 76 mm
Type of product Safety knife

Identification & Classification

Article number 842041 10
EAN / GTIN 4002632800924
Manufacturer number 8500012.12
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Disposable safety knife with concealed blade. Light-weight (7 g) and narrow (3 mm) cardboard knife, of plastic. With longer pointed knife projection which reliably leads the material being cut on to the blade.

Application:

Ideal for films, even in narrow strips, and paper.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart