Safety knife SECUMAX 320 with 1 blade, Type: 1

Article no.: 842026 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
810 pieces in stock 810 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUMAX
Length 158 mm
Type of product Safety knife

Identification & Classification

Article number 842026 1
EAN / GTIN 4002632800900
Manufacturer number 32000110.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Large safety knife with concealed blade (4-way use) and additional adhesive tape scorer with two scoring depths (3.5 mm / 5.0 mm). Ergonomic handle made of at least 80% recycled plastic plus glass fibre-reinforcement, including soft grip. Safe and easy blade change.

Application:

For all types of film (thick or thin), plastic straps, leather and belts.

Spare part:

For replacement blades see No. 842038 Size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart