Gap sheet metal punch with ball thrust bearing, Punch ⌀ (hole ⌀): 12,5mm

Article no.: 834160 12,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Punch ⌀ (hole ⌀) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punch ⌀ (hole ⌀) 12.5 mm
for metric threads to DIN EN 60423 M12×1,5
for conduit threads to DIN 40430 PG7
Draw screw M6×30
hole ⌀ to be pre-drilled 7 mm
Draw screw size Hex socket size 5 mm
for material thickness (sheet metal St 37) 1.5 mm
for stainless sheet steel depending on tensile strength up to 1 mm
Type of product Punching tool

Identification & Classification

Article number 834160 12,5
EAN / GTIN 2050001756435
Manufacturer number 834160 12,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Consisting of matrix, punch, and draw bolt.
With ball thrust bearing and split punch, which cuts the waste material into 3 pieces. The cut pieces easily fall out of the matrix.

Application:

For punching holes into diverse materials such as sheet steel, sheet stainless steel, sheet aluminium, sheet copper etc. Particularly useful where access is difficult (e.g. large sheet metal plates, control cabinets, fuse boxes, junction boxes, dashboards, sink basins, bodywork etc.). Not suitable for pipework. It is imperative to grease the pressure screw and matrix before use.
Operation:
a) using a wrench
b) using manual hydraulics No. 834655 size 1.
c) using a manual hydraulic drive No. 834700. From 50 mm ⌀ upwards the use of the manual hydraulic drive is recommended.

Material:

Special tool steel, burnished.

Note:

  • When using hydraulic tools, use draw bolt No. 834070 (optional accessory) instead of the pressure screw.
  • Size 32 and 35 for holes in stainless steel sinks, to attach 1/2 inch sink fitments.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart