Pliers wrench VDE insulated, Overall length: 250mm

Article no.: 813851 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
366 pieces in stock 366 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 30 mm
Jaw capacity 0 mm - 52 mm
overall length 250 mm
Type of product Pliers Wrench

Identification & Classification

Article number 813851 250
EAN / GTIN 4003773082408
Manufacturer number 86 06 250
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

  • Handle fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
  • With scale for correct setting away from the workpiece.
  • Parallel guided, smooth jaws; chrome-plated version.
  • Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws.
  • The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
  • Pliers wrench, chrome-plated.
  • Handles with multi-component covering.

Application:

For use at voltages up to 1000 V.

Note:

Soft jaws available under No. 813725.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart