ERGO™ mortise chisel, Blade width: 6mm

Article no.: 794775 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
73 pieces in stock 73 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 6 mm
Blade length 140 mm
Type of product Mortise chisel (bevelled edge)

Identification & Classification

Article number 794775 6
EAN / GTIN 7311518238483
Manufacturer number 434-6
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

Ergonomic, shock-resistant, and non-slip 2-component plastic handle. Precision-ground, hardened, and tempered blade. With protective collar.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart