Cordless pop rivet tool M18ONEFPRT-202X, Type: M18ONEFPRT

Article no.: 770460 M18ONEFPRT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Tool stroke 30 mm
for pop rivets in all materials up to 6.4 mm
Setting force 20000 N
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 2.5 kg
Power supply Rechargeable battery-powered
Weight without battery 2.1 kg
Type of product Pop riveter

Identification & Classification

Article number 770460 M18ONEFPRT
EAN / GTIN 4058546347956
Manufacturer number 4933478602
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

Supplied with 2 pcs. Li-ion battery No. 073827 size MB18 and charger in a plastic case, nozzles 4.8, 6.0, 6.4 and 7.0 mm.

Note:

See No. 073816, 073827, 073839 and 073840 for suitable batteries and chargers. A version without battery and without charger can be found under No. 770460 size ONEFPRT-0.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart