• Last chance! Only a few items available and soon no longer in our assortment.

Spare insert polyurethane, red, Hammer head ⌀: 27mm

Article no.: 754300 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 102 L
Hammer head ⌀ 27 mm
Series 102L
Colour red
Quantity 1
Hardness medium hard
Material Polyurethane
Type of product Striking insert

Identification & Classification

Article number 754300 27
EAN / GTIN 4013288001573
Manufacturer number 05000610001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Suitable for:

Plastic mallet No. 754200.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart