• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mechanic’s taper pin punch, Tip ⌀: 4mm

Article no.: 746000 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Tip ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip ⌀ 4 mm
Shank ⌀ 8 mm
overall length 115 mm

Identification & Classification

Article number 746000 4
EAN / GTIN 7610733004867
Manufacturer number PB 720.4

Description

Version:

Round steel; exceptionally slim and practical. With diagonally knurled shank and conical shaft. Through hardened, head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Standard:

Similar to DIN 6458.

Material:

Extra chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart