Taper pin punch, special quality chrome-plated, Tip ⌀: 2mm

Article no.: 745300 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
86 pieces in stock 86 pieces available in 11-14 working days

Select article variation and quantity

Tip ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 2 mm
Shank ⌀ 10 mm
overall length 120 mm
Type of product Drift punch

Identification & Classification

Article number 745300 2
EAN / GTIN 7610733200641
Manufacturer number 735.2

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart