CoBolt® compact bolt cutter with blade recess, Overall length: 160mm

Article no.: 731752 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
35 pieces in stock 35 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
for soft steel wire up to ⌀ 5.3 mm
for medium-hard steel wire up to ⌀ 4.4 mm
for piano wire up to ⌀ 3 mm
Blade hardened
Handle plastic coated
Material Chrome vanadium electro-steel
Surface chemically blacked
Type of product Cutting pliers

Identification & Classification

Article number 731752 160
EAN / GTIN 4003773084587
Manufacturer number 71 31 160
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 64 HRC).
Jaws chemically blackened, plastic coated handles, blades with recess.

Application:

For wires up to 2000 N/mm2 tensile strength.

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart