Cable cutter with compound action, overall length: 570mm

Article no.: 730500 570
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 26 mm
for single-core cable 100 mm2
overall length 570 mm
Handle Plastic covering
Operation mechanical, two-handed
Material Handles: tubular steel
with return spring no
Cutting head exchangeable yes
Type of product Scissors

Identification & Classification

Article number 730500 570
EAN / GTIN 4012078034333
Manufacturer number K1011
Manufacturer/responsible person Gustav Klauke GmbH, Auf dem Knapp 46, 42855 REMSCHEID, Germany, www.klauke.com

Description

Version:

Head with sickle-shaped blades and compound action in cutter head, tubular steel handles with plastic grips.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart