Crimping tool for terminal sleeves, for conductor cross-section: 10mm2

Article no.: 729460 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
88 pieces in stock 88 pieces available in 11-14 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 190 mm
for conductor cross-section 0.08 mm2 - 10 mm2
Type of product Crimping tool

Identification & Classification

Article number 729460 10
EAN / GTIN 4049002016417
Manufacturer number 610 087 3
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.
Side insertion facility for terminal sleeves up to 2.5 mm2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart