Electrician’s wiring pliers chrome-plated, with grips, overall length: 160mm

Article no.: 728786 160
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
118 pieces in stock 118 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
cuts wire up to ⌀ 2.5 mm
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
Wire stripping for conductor ⌀ 0.5 - 0.75 / 1.5 / 2.5 mm2
Type of product Multi-function pliers

Identification & Classification

Article number 728786 160
EAN / GTIN 4003773071426
Manufacturer number 13 05 160 T
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.

Application:

For gripping, cutting, and stripping as well as crimping terminal sleeves.

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart