Wire stripping tool VDE insulated, Overall length: 160mm

Article no.: 728761 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,361 pieces in stock 2,361 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Cutter form Vee cutter
Handle Multi-component covering
Material Special tool steel
Surface bright finish
with return spring yes
with adjustable screw for cross section adjustment. yes
Type of product Cutting pliers

Identification & Classification

Article number 728761 160
EAN / GTIN 4045197888099
Manufacturer number 728761 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Offset jaws with V-shaped cutting edges (up to max. 5 mm external ⌀). Laid-in joint with “no-play” action and opening spring. With adjustable screw for cross section adjustment.
Handles with multi-component covering, insulated up to 1000V to DIN EN IEC 60900 / VDE 0682-201.
Jaws bright finished.

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart