Wire stripping tool STRIPAX®, for conductor cross-section: 1mm2

Article no.: 728645 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
144 pieces in stock 144 pieces available in 11-14 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M-D-Stripax
overall length 135 mm
for conductor cross-section 0.08 mm2 - 1 mm2
Type of product Cutting pliers

Identification & Classification

Article number 728645 1
EAN / GTIN 4008190011215
Manufacturer number 9001280000
Manufacturer/responsible person Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
Upper handle piece can be taken off, allowing variable handle sizes for large and small hands (from size 6UL). Also for partial stripping.

Spare part:

Spare blade available under No. 728710.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart