Cable stripping tool with wire strippers and blade, TiN, for cable ⌀: 8-13mm

Article no.: 728065 8-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
524 pieces in stock 524 pieces available in 11-14 working days

Select article variation and quantity

for cable ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation SECURA No. 15
overall length 124 mm
for cable ⌀ 8 mm - 13 mm
Coating TiN
Type of product Knives

Identification & Classification

Article number 728065 8-13
EAN / GTIN 4011391301559
Manufacturer number 30155
Manufacturer/responsible person JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Version:

Hollow plastic handle with fixed, integral blades. Simple to strip “into the box”. Knife with TiN-coated blade for longer working life.
With blades for circular cut, longitudinal cut, wire strippers and retractable blade.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart